115V Fountain Pump
115V Fountain Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with table top features and a variety of applications
- Flow rate: 130 gph at 1'
- Wattage: 11 W
- Outlet size: 1/2", 5/8" barbed
Documents
Specifications
- AMP:
- 0.23
- Color Finish Name:
- Black
- Cord Length:
- 6 ft
- Discharge:
- 1/2 in
- Flow Rate:
- 130 gph
- Length:
- 3-1/2 in
- Material:
- Aluminum
- Maximum Feet of Head:
- 5.5
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 11 W
- Weight:
- 1.4 lb