This product requires certification to purchase.

120V Indoor High Water Alarm

You last purchased this on
 
Little Giant

120V Indoor High Water Alarm

  • Fast #
  • Part #L513288
  • Item #2310206
  • Manufacturer Part #513288
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

120V Indoor High Water Alarm

  • Fast #
  • Part #L513288
  • Item #2310206
  • Manufacturer Part #513288
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 332
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • NEMA 1 thermoplastic enclosure
  • Mechanical float switch with 15 ft (4.6 m) cable
  • Alarm has red LED warning light, horn with silence switch, and test button
  • 9 VDC battery backup
  • Requires Certification

Specifications

Cord Length:
6 ft
Depth:
2-1/5 in
Height:
6 in
Length:
4-1/50 in
Phase:
Single Phase
Power Source:
Battery
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
115V
Width:
2-7/25 in