This product requires certification to purchase.

125/250V Condensate Drain Pan Overflow Shut-Off Switch

You last purchased this on
 
Little Giant

125/250V Condensate Drain Pan Overflow Shut-Off Switch

  • Fast #
  • Part #L599124
  • Item #1814552
  • Manufacturer Part #599124
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

125/250V Condensate Drain Pan Overflow Shut-Off Switch

  • Fast #
  • Part #L599124
  • Item #1814552
  • Manufacturer Part #599124
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Pallet: 350
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Install switch to activate audible and/or visual alarm
  • ABS housing
  • Polyethylene float
  • Voltage: 125V to 250V
  • Lead wires
  • CSA listed
  • Requires Certification

Specifications

AMP:
11
Cord Length:
72 in
Material:
Plastic
Material Type:
Polyethylene, ABS
NSF Certified:
No
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Volts:
125/250V