208/240V 1/2 hp Single Phase Cast Iron Sewage Pump
14S Series 208/240V 1/2 hp Single Phase Cast Iron Sewage Pump
Product Details
Product Details
- Handles liquid and solid waste materials up to 2" diameter
- Cast iron housing with protective epoxy coating for corrosion resistance
- Oil-filled motor housing or lifetime lubrication and rapid heat dissipation
- FNPT discharge: 3"
- Includes stainless steel screws, bolts and lifting ring
- Mechanical seal (stainless steel spring, nitride parts, carbon and ceramic faces) for long life and reliability
- Secondary exclusion seal to help protect mechanical seal
- Ball bearing motor, 1/2 hp, 1625 rpm with thermal overload protection
- Capacitor and power cord connections isolated from oil filled motor housing for ease of field maintenance
- Dynamically balanced 2 vane non-clogging impeller with pump-out vanes to enhance pumping performance and efficiency
Specifications
- AMP:
- 4.6, 7.8
- Built-In Grinder:
- No
- Coating:
- Epoxy
- Collection:
- 14S Series
- Cord Length:
- 20 ft
- Discharge:
- 3 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 100 gpm
- Height:
- 17-9/50 in
- Horsepower:
- 1/2 hp
- Impeller:
- Non-clog
- Length:
- 14-3/50 in
- Maximum Feet of Head:
- 25
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 1100 W
- Width:
- 9-87/100 in