This product requires certification to purchase.

156 gph Multi-Purpose Drill Pump

This product has been replaced by

RLMPDP DRILL PUMP HARDWARE
Red Lion RLMPDP DRILL PUMP HARDWARE
Manufacturer Part #14942013
You last purchased this on
 
Little Giant

156 gph Multi-Purpose Drill Pump

  • Fast #
  • Part #L14942003
  • Item #3915543
  • Manufacturer Part #14942003
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

RLMPDP DRILL PUMP HARDWARE
Red Lion RLMPDP DRILL PUMP HARDWARE
Manufacturer Part #14942013
Little Giant

156 gph Multi-Purpose Drill Pump

  • Fast #
  • Part #L14942003
  • Item #3915543
  • Manufacturer Part #14942003
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Multi-purpose drill powered transfer pump
  • Ideal for household applications
  • Thermoplastic, self-priming construction
  • Connects to standard drill and garden hose (3/4")
  • Requires Certification
  • Lead Law Compliant


Specifications

Flow Rate:
156 gph
Height:
7-3/4 in
Length:
2-1/2 in
Material:
Plastic
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Application:
Dewatering
Pump Body Material:
Thermoplastic
RPM:
2500