1HP 230 Volts Submersible SEWAGE Ejector PUMP
1HP 230 Volts Submersible SEWAGE Ejector PUMP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Permanent split capacitor
- Designed for continuous duty
- Discharge: 3" FNPT
- Handles solids up to 2" diameter
- Liquid temperature rating: 140° F (60° C)
- CSA listed
Documents
Specifications
- AMP:
- 11
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Discharge:
- 3 in
- Flow Rate:
- 160 gpm
- Frequency:
- 60
- Height:
- 17-9/50 in
- Horsepower:
- 1 hp
- Impeller:
- Cast Iron
- Length:
- 14.0700 in
- Maximum Feet of Head:
- 35
- Product Type:
- Pump
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- UPC:
- 010121147201
- VA Cat 60 Hz:
- 230
- Volts:
- 230V
- Watts:
- 1900 W
- Weight:
- 88 lb
- Width:
- 9-89/100 in