This product requires certification to purchase.

2 in. 65A 1 hp Grinder Pump

You last purchased this on
 
Little Giant

2 in. 65A 1 hp Grinder Pump

  • Fast #
  • Part #L509810
  • Item #9669241
  • Manufacturer Part #509810
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

2 in. 65A 1 hp Grinder Pump

  • Fast #
  • Part #L509810
  • Item #9669241
  • Manufacturer Part #509810
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The 16G series 1 hp Grinder Pump is designed for the toughest residential and light commercial wastewater applications as a new or drop-in replacement for any effluent or sewage pump struggling with clogs and binding wastewater applications
  • Requires Certification

Specifications

AMP:
12.5, 65
Cord Length:
20 ft
Discharge:
2 in
Horsepower:
1 hp
Material:
Cast Iron
Phase:
Single Phase
Volts:
115V
Weight:
78 lb