20 ft. 115/230V 85A PVC Float Switch with Cord
20 ft. 115/230V 85A PVC Float Switch with Cord
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Shaded pole 1/6 hp motor with overload protection
- Outlet: 1" FNPT
- Bottom inlet has removable screen for easy cleaning
- Epoxy coated cast aluminum housing
- Includes garden hose adapter
Documents
Specifications
- AMP:
- 85
- Cord Length:
- 20 ft
- Horsepower:
- 1/2 hp
- Length:
- 3-14/25 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 115/230V