25 ft. 115 V 1700 gph 60 Hz Automatic Swimming Pool Winter Cover Water Pump
25 ft. 115 V 1700 gph 60 Hz Automatic Swimming Pool Winter Cover Water Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Automatic pool cover drainage
- Easily adapts to a standard garden hose for water removal
- Wide base for stability
- Activates in approximately 2'' of water
Specifications
- AMP:
- 2.2
- Cord Length:
- 25 ft
- Discharge:
- 1 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 1700 gph
- Height:
- 8-3/10 in
- Horsepower:
- 1/3 hp
- Material:
- Plastic
- Power Source:
- Electric
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Body Material:
- Glass-Filled Polypropylene
- UL Listed:
- Yes
- UPC:
- 010121109407
- Volts:
- 115V
- Width:
- 12 in