This product requires certification to purchase.

3/4 hp Shallow Well Jet Pump

You last purchased this on
 
Little Giant

3/4 hp Shallow Well Jet Pump

  • Fast #
  • Part #L558275
  • Item #3700631
  • Manufacturer Part #558275
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

3/4 hp Shallow Well Jet Pump

  • Fast #
  • Part #L558275
  • Item #3700631
  • Manufacturer Part #558275
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • JP Series
  • Pressure gage included with all models
  • Dual ball bearings
  • Clean-out plug to easily unclog nozzle
  • Brass Flow Control Valve
  • Requires Certification

Documents


Specifications

Discharge:
1 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT x FNPT
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
16.2 gpm
Height:
9-4/5 in
Horsepower:
3/4 hp
Impeller:
Thermoplastic
Length:
19-9/10 in
Maximum Feet of Head:
60
Power Source:
AC
Pressure - Maximum:
65 psi
Pump Application:
Water Treatment
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
1750
Volts:
115/230V