3/8 in. Check Valve
3/8 in. Check Valve
Frequently Purchased Together
Product Details
Product Details
- Rigid 3/8" plastic or copper tubing on both ends
- Thick backing plate resists damage and increases life
- For use with plastics, fiberglass, cast iron, ceramic tile, showers, Formica, fiberboard, raised computer flooring and stainless steel
Specifications
- Brand Model Compatibility:
- VCL-45ULS
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Material:
- Brass
- Valve Body Material:
- Brass
- Valve Size:
- 3/8 in