This product requires certification to purchase.

3-1/2 in. Water Alarm with Remote Sensor

This product has been replaced by

Little Giant 6 ft. Plastic Pump Alarm
Little Giant 9V 6 ft. Plastic Pump Alarm
Manufacturer Part #513379
You last purchased this on
 
Little Giant

3-1/2 in. Water Alarm with Remote Sensor

  • Fast #
  • Part #L513350
  • Item #965167
  • Manufacturer Part #513350
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Little Giant 6 ft. Plastic Pump Alarm
Little Giant 9V 6 ft. Plastic Pump Alarm
Manufacturer Part #513379
Little Giant

3-1/2 in. Water Alarm with Remote Sensor

  • Fast #
  • Part #L513350
  • Item #965167
  • Manufacturer Part #513350
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 864
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 85-decibel alarm sounds for 3 days
  • Low battery warning
  • Test bar for system check
  • Requires Certification

Specifications

Length:
3-1/2 in
Volts:
9V
Width:
1-1/2 in