This product requires certification to purchase.

3 in. Fiberglass Basin and Cover Assembly

You last purchased this on
 
Little Giant

3 in. Fiberglass Basin and Cover Assembly

Brand image
You last purchased this on
 
Little Giant

3 in. Fiberglass Basin and Cover Assembly

  • Fast #
  • Part #L513240
  • Item #1121460
  • Manufacturer Part #513240
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes necessary sealing hardware and flanges
  • Inlet hub: 4"
  • Water tight and gas tight when properly installed
  • Seam-free, 1 piece construction on basin
  • Duplex covers include 2 access plates
  • Temperature rated up to 130° F (54.4 ° C)
  • Requires Certification

Documents


Specifications

Discharge:
3 in
Height:
30 in
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Product Type:
Basin
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Width:
18 in



Call for Pricing
Call for Pricing