This product requires certification to purchase.

4/10 hp 120V Sewage Package

Little Giant

4/10 hp 120V Sewage Package

  • Fast #
  • Part #L509662
  • Item #7318081
  • Manufacturer Part #509662
4.5 out of 5 Customer Rating
Brand image
Little Giant

4/10 hp 120V Sewage Package

  • Fast #
  • Part #L509662
  • Item #7318081
  • Manufacturer Part #509662
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Roto-molded polyethylene basin 24" x 24" (61 cm x 61 cm)
  • Radial rib design for extra strength
  • Molded inlet hub
  • Molded anti-torque stops
  • 360° molded handle
  • Integrated anti-flotation collar
  • Optional alarm versions
  • Pre-assembled
  • Functional and aesthetic finish cover
  • Pump access cover
  • Requires Certification

Documents


Specifications

AMP:
8.5
Built-In Grinder:
No
Connection Type:
FPT
Cord Length:
20 ft
Discharge:
2 in
Flow Rate:
110 gpm
Frequency:
60
Height:
24 in
Horsepower:
4/10 hp
Impeller:
Nylon
Length:
24.0000 in
Material:
Plastic
Material Type:
Rotomolded Polyethylene
Maximum Feet of Head:
20
Pressure - Maximum:
8.7 psi
Product Type:
Sewage Pump System
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Application:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
PSC
UPC:
010121147461
VA Cat 60 Hz:
115
Volts:
115V
Watts:
870 W
Weight:
67 lb
Width:
32-14/25 in