This product requires certification to purchase.

4/10 hp Sewage Ejector Package

Little Giant

4/10 hp Sewage Ejector Package

  • Fast #
  • Part #L509079
  • Item #1897640
  • Manufacturer Part #509079
5 out of 5 Customer Rating
Brand image
Little Giant

4/10 hp Sewage Ejector Package

  • Fast #
  • Part #L509079
  • Item #1897640
  • Manufacturer Part #509079
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes necessary sealing hardware and flanges
  • Inlet hub: 4"
  • Water tight and gas tight when properly installed
  • Seam-free, 1 piece construction on basin
  • Duplex covers include 2 access plates
  • Temperature rated up to 130° F (54.4 ° C)
  • Requires Certification

Documents


Specifications

AMP:
13
Built-In Grinder:
No
Coating:
Epoxy
Connection Type:
FPT
Cord Length:
20 ft
Discharge:
2 in
Flow Rate:
110 gpm
Frequency:
60
Height:
30 in
Horsepower:
4/10 hp
Impeller:
Nylon
Length:
22.0000 in
Maximum Feet of Head:
20
Product Type:
Sewage Pump
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
UPC:
010121090798
VA Cat 60 Hz:
115
Volts:
115V
Watts:
870 W
Weight:
69 lb
Width:
22 in