4 in. Hub Kit
4 in. Hub Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hub, caulking
- 23 in x 1 in foam gasket tape
- (4) 5/16-18 unc x 1 in screws
- (4) 5/16 seal washers
- (4) 5/16 unc finished Hex-HD nuts
Documents
Specifications
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 5-1/4 in
- Material:
- Cast Iron
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Width:
- 8-1/4 in