This product requires certification to purchase.

48V Condensate Drain Pan Overflow Shut-Off Switch

You last purchased this on
 
Little Giant

48V Condensate Drain Pan Overflow Shut-Off Switch

  • Fast #
  • Part #L599122
  • Item #671221
  • Manufacturer Part #599122
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

48V Condensate Drain Pan Overflow Shut-Off Switch

  • Fast #
  • Part #L599122
  • Item #671221
  • Manufacturer Part #599122
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low voltage overflow condensate safety switch
  • Easy to install, inspect and maintain
  • Detects high condensate levels in drain pans and shuts off the system
  • Can be installed to activate audible or visual alarm circuitry
  • CSA listed
  • Voltage: 48V
  • Leads: 72"
  • Requires Certification

Specifications

AMP:
5
Cord Length:
18 in
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Volts:
48V