1/6 HP 115V Aluminum Submersible Sump Pump
This product has been replaced by
Manufacturer Part #505723
5 Series 1/6 HP 115V Aluminum Submersible Sump Pump
Product Details
Product Details
- 1/6 hp shaded pole motor with overload protection
- Designed for continuous duty
- Pumps down to 1/8" (38 mm)
- 1" FNPT (25.4 mm) discharge (includes garden hose adapter)
- Removable inlet screen for easy cleaning
- Manual switch type
- 10' Cord Length
- 120 °F (49 °C) liquid temperature rating
- CCSAus Listed
Specifications
- AMP:
- 5
- Automatic Shut-Off:
- No
- CSA Certified:
- Yes
- Coating:
- Epoxy
- Collection:
- 5 Series
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Depth:
- 4-31/100 in
- Discharge:
- 1 in
- Discharge Configuration:
- Vertical
- Height:
- 7-39/50 in
- Horsepower:
- 1/6 hp
- Impeller:
- Nylon
- Length:
- 6-1/10 in
- Maximum Feet of Head:
- 26.3
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 11.4 psi
- Product Type:
- Submersible
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Body Material:
- Aluminum
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 380 W
- Weight:
- 8-1/4 lb
- Width:
- 4-2/5 in