This product requires certification to purchase.

1/3 HP 115V Cast Iron Submersible Sump Pump

You last purchased this on
 
Little Giant

6 Series 1/3 HP 115V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #L506158
  • Item #66304
  • Manufacturer Part #506158
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

6 Series 1/3 HP 115V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #L506158
  • Item #66304
  • Manufacturer Part #506158
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 128
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Shaded pole motor with thermal overload protection
  • Designed for continuous duty
  • Oil-filled motor housing
  • 1-1/2" FNPT discharge (38 mm)
  • CCSAus listed
  • 10 ft cord
  • 1/3 hp motor
  • Requires Certification

Specifications

AMP:
9
Automatic Shut-Off:
Yes
CSA Certified:
Yes
Coating:
Epoxy
Collection:
6 Series
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Depth:
8-1/2 in
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Height:
6 in
Horsepower:
1/3 hp
Impeller:
Nylon
Length:
9-1/2 in
Maximum Feet of Head:
18
Maximum Temperature:
125
NSF Certified:
No
Pressure - Maximum:
7.8 psi
Product Type:
Submersible
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
Turn On/Turn Off Levels:
Turn-on 10 in/Turn-off 4 in
UL Listed:
No
Volts:
115V
Watts:
720 W
Weight:
18 lb
Width:
8-1/5 in