This product requires certification to purchase.

2/5 hp 115V Submersible Sewage Pump with Float

You last purchased this on
 
Little Giant

9SC Series 2/5 hp 115V Submersible Sewage Pump with Float

Brand image
You last purchased this on
 
Little Giant

9SC Series 2/5 hp 115V Submersible Sewage Pump with Float

  • Fast #
  • Part #L509412
  • Item #8942009
  • Manufacturer Part #509412
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • PSC motor with thermal overload protection
  • Designed for continuous duty
  • Vortex nylon impeller
  • Handles solids up to 2"
  • Energy-saving low amp draw
  • 2" FNPT discharge
  • 140 °F (60 °C) liquid temperature rating
  • CCSAus listed
  • Requires Certification

Specifications

AMP:
8
Automatic Shut-Off:
Yes
Built-In Grinder:
No
Coating:
Epoxy
Collection:
9SC Series
Connection Type:
FPT
Cord Length:
20 ft
Depth:
11-16/25 in
Discharge:
2 in
Flow Rate:
100 gpm
Height:
13-3/50 in
Horsepower:
2/5 hp
Impeller:
Nylon
Maximum Feet of Head:
20
Product Type:
Sewage Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
Turn On/Turn Off Levels:
Turn-on 19 in/Turn-off 11 in
UL Listed:
No
VA Cat 60 Hz:
60
Volts:
115V
Watts:
870 W
Weight:
35 lb
Width:
8-3/50 in



Customers Also Bought
1–6 of 18 items
Part #L511433
Item #8942008
4.8 out of 5 Customer Rating
Requires Certification
Part #L506158
Item #66304
5 out of 5 Customer Rating
Requires Certification
Part #Z1520005
Item #1589233
4.8 out of 5 Customer Rating
Requires Certification
Part #L2802
Item #3460962
3.7 out of 5 Customer Rating
Requires Certification
Part #Z9121142
Item #9382185
3.3 out of 5 Customer Rating
Requires Certification
Part #SAN021
Item #3789910
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #L558223
Item #3420047
5 out of 5 Customer Rating
Requires Certification
Part #L509079
Item #1897640
5 out of 5 Customer Rating
Requires Certification
Part #L511433
Item #8942008
4.8 out of 5 Customer Rating
Requires Certification
Part #L509662
Item #7318081
4.5 out of 5 Customer Rating
Requires Certification
Part #L14940655
Item #3420049
4.9 out of 5 Customer Rating
Requires Certification
Part #L513240
Item #1121460
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing