INLINE 400
Frequently Purchased Together
Product Details
Product Details
- Utilizes proven Franklin Electric pump and motor to create the most trustworthy product on the market
- Simple flow-based controls mean you get the pressure every time you need it
- Whisper quiet operation
- Installs vertically or horizontally
- Plug-in electrical cord connected unit
- 1-1/4" NPT inlet and outlet
- Protective features: Over/Under voltage protection, dry run, and over temperature
- Maximum water temperature: 120 °F / 49 °C
- Classified UL water Mechanical Device NSF/ANSI 61 and 372 cold water 6R21
- Product power rating: 1/3 hp, 0.246 kW
-
Lead Law Compliant
Specifications
- AMP:
- 6.6
- ANSI:
- ANSI 61, ANSI 372
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- INLINE 400
- Connection Size:
- 1-1/4
- Connection Type:
- FPT
- Cord Length:
- 6 ft
- Discharge:
- 1-1/4 in
- Discharge Pressure:
- 95
- Flow Rate:
- 20 gpm
- Height:
- 8-9/10 in
- Horsepower:
- 1/3 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 29-3/5 in
- Maximum Feet of Head:
- 5
- Maximum Temperature:
- 120
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 95 psi
- Pump Application:
- Pressure Booster
- Pump Body Material:
- Stainless Steel
- Pump Mounting:
- Horizontal
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 8-1/2 in