This product requires certification to purchase.

1/2 hp Convertible Jet Pump

You last purchased this on
 
Little Giant

JPC Series 1/2 hp Convertible Jet Pump

  • Fast #
  • Part #L558281
  • Item #3700655
  • Manufacturer Part #558281
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

JPC Series 1/2 hp Convertible Jet Pump

  • Fast #
  • Part #L558281
  • Item #3700655
  • Manufacturer Part #558281
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • JPC Series
  • Square D pressure switch preset at 30 - 50 psi
  • Pressure gage included with all models
  • Deep well venturi supplied with all models
  • Dual ball bearings
  • Clean-out plug to easily unclog nozzle
  • Brass Flow Control Valve
  • Requires Certification

Specifications

Collection:
JPC Series
Discharge:
1 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT x FNPT
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
11.1 gpm
Height:
10 in
Horsepower:
1/2 hp
Impeller:
Thermoplastic
Length:
18-39/50 in
Maximum Feet of Head:
60
Power Source:
AC
Pressure - Maximum:
85 psi
Pump Application:
Water Treatment
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3450
Volts:
115/230V