1 hp Convertible Jet Pump
JPC Series 1 hp Convertible Jet Pump
Frequently Purchased Together
Product Details
Product Details
- Dual compartment motor
- Square "D" pressure switch preset at 30 to 50 psi
- Includes pressure gauge and deep well venturi
- Stainless steel motor shaft and dual ball bearings
- Clean out plug to easily unclog nozzle
- Suction: 1-1/4"
- Discharge: 1'
- Material: Cast Iron
- Dual voltage: 115/230V
Specifications
- CSA Certified:
- Yes
- Collection:
- JPC Series
- Discharge:
- 1 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 60 gpm
- Height:
- 8-9/10 in
- Horsepower:
- 1 hp
- Impeller:
- Glass-Filled Thermoplastic
- Length:
- 15-57/100 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 201
- Pressure - Maximum:
- 87 psi
- Pump Body Material:
- Cast Iron
- UL Listed:
- No
- Volts:
- 115/230V
- Width:
- 5-53/100 in