Frequently Purchased Together
Product Details
Product Details
- 1/6 hp shaded pole motor with overload protection
- Designed for continuous duty
- Pumps down to 1/8" (38 mm)
- 1" FNPT (25.4 mm) discharge (includes garden hose adapter)
- Removable inlet screen for easy cleaning
- Manual switch type
- 10' Cord Length
- 120 °F (49 °C) liquid temperature rating
- CCSAus Listed
Specifications
- AMP:
- 5
- CSA Certified:
- Yes
- Cord Length:
- 10 ft
- Depth:
- 4-31/100 in
- Discharge:
- 1 in
- Discharge Pressure:
- 11.4
- End Connection 1:
- FNPT
- End Connection 2:
- MGHT
- End Connections:
- FNPT x MGHT
- Fitting Sizes:
- 1 in
- Flow Rate:
- 18 gpm
- Height:
- 7-39/50 in
- Horsepower:
- 1/6 hp
- Impeller:
- Polypropylene
- Length:
- 6-1/10 in
- Material:
- Aluminum
- Maximum Feet of Head:
- 26.3
- Maximum Temperature:
- 120
- Power Source:
- Electric
- Pump Application:
- Sump
- Pump Body Material:
- Aluminum
- Pump Motor Type:
- Shaded Pole
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 4-2/5 in