This product requires certification to purchase.

4/10 hp Rotomolded Polyethylene Simplex System with Float Switch

You last purchased this on
 
Little Giant

4/10 hp Rotomolded Polyethylene Simplex System with Float Switch

  • Fast #
  • Part #L509674
  • Item #7318090
  • Manufacturer Part #509674
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

4/10 hp Rotomolded Polyethylene Simplex System with Float Switch

  • Fast #
  • Part #L509674
  • Item #7318090
  • Manufacturer Part #509674
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Roto-molded polyethylene basin 24" x 24" (61 cm x 61 cm)
  • Radial rib design for extra strength
  • Molded inlet hub
  • Molded anti-torque stops
  • 360° molded handle
  • Integrated anti-flotation collar
  • Optional alarm versions
  • Pre-assembled
  • Functional and aesthetic finish cover
  • Pump access cover
  • Requires Certification

Documents


Specifications

AMP:
8.5
Cord Length:
20 ft
Flow Rate:
110 gpm
Height:
24 in
Horsepower:
4/10 hp
Impeller:
Glass Reinforced Nylon
Length:
24 in
Material:
Plastic
Material Type:
Rotomolded Polyethylene
Phase:
Single Phase
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Application:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
PSC
UL Listed:
No
Volts:
115V
Width:
24 in