115V Condensate Removal Pump with Safety Switch
115V Condensate Removal Pump with Safety Switch
Frequently Purchased Together
Product Details
Product Details
- Removes condensate and wastewater from areas where gravity drainage is impractical
- Thermally protected, fan cooled motor
- Backflow preventing check valve and 3 inlet drain holes
- Stainless steel shaft
- Automatic operation with float switch
- Suitable for high-efficiency furnace condensation
- Safety switch models can be wired to sound alarm or shut down air conditioner to prevent overflow
Specifications
- AMP:
- 1.5
- Cord Length:
- 6 ft
- Discharge:
- 3/8 in
- Discharge Pressure:
- 8.6
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Flow Rate:
- 80 gph
- Height:
- 7 in
- Horsepower:
- 1/30 hp
- Impeller:
- Polypropylene
- Length:
- 10-3/10 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Feet of Head:
- 20
- Power Source:
- AC
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Pump Application:
- Water Treatment
- Pump Body Material:
- ABS
- Volts:
- 115V
- Watts:
- 93 W
- Width:
- 5 in