Frequently Purchased Together
Product Details
Product Details
- Self-priming
- These pumps are self priming from dry can lift up to 6' below pump inlet
- Designed for intermittent use
- A 6' cable with Plug or Battery clips is included
Specifications
- AMP:
- 1.6
- Cord Length:
- 6 ft
- Discharge:
- 3/4 in
- Discharge Pressure:
- 10.8
- Horsepower:
- 1/10 hp
- Impeller:
- Rubber
- Length:
- 6-73/100 in
- Maximum Feet of Head:
- 25
- Power Source:
- Electric
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Self-priming
- Pump Body Material:
- Brass
- Volts:
- 115V
- Width:
- 4 in