Frequently Purchased Together
Product Details
Product Details
- These pumps are self priming from dry can lift up to 6' below pump inlet
- Plated brass pump body
- Rugged metallic handle for easy portability
- A 6' cable with Plug or Battery clips is included
- Dual threaded intake and discharge with both 3/4" male garden hose thread and 3/8" FNPT
- Includes 2 extra impellers and gasket
Specifications
- AMP:
- 1.6
- Cord Length:
- 6 ft
- Discharge:
- 3/4 in
- Discharge Pressure:
- 10.8
- End Connection 1:
- FNPT
- End Connection 2:
- MGHT
- End Connections:
- FNPT x MGHT
- Fitting Sizes:
- 3/8 in x 3/4 in
- Flow Rate:
- 360 gph
- Height:
- 4-17/25 in
- Horsepower:
- 1/10 hp
- Impeller:
- Rubber
- Length:
- 6-73/100 in
- Maximum Feet of Head:
- 25
- Power Source:
- Electric
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Self-priming
- Pump Body Material:
- Brass
- Volts:
- 115V
- Width:
- 4 in