This product requires certification to purchase.

115 V 60 Hz Pond/Waterfall Pump

You last purchased this on
 
Little Giant

115 V 60 Hz Pond/Waterfall Pump

  • Fast #
  • Part #L566409
  • Item #3776451
  • Manufacturer Part #566409
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

115 V 60 Hz Pond/Waterfall Pump

  • Fast #
  • Part #L566409
  • Item #3776451
  • Manufacturer Part #566409
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Dual discharge design for operation of 2 water features
  • Installs vertically or horizontally
  • Removable pre-filter for easy cleaning
  • Corrosion-resistant submersible body is designed for non-potable, continuous operation
  • Requires Certification

Specifications

Horsepower:
1 hp
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
UL Listed:
No
Volts:
115V