Mechanical Float Switch 15 Ft. Cord
Mechanical Float Switch 15 Ft. Cord
Frequently Purchased Together
Product Details
Product Details
- Convert any manual pump to an automatic pump
- For use in water and sewage
- Adjustable pumping range
- Includes standard mounting clamp
- Heavy-duty contacts
- 115 V Piggyback Plug
- 15' Cord length
- Maximum Temp 140°F
Specifications
- AMP:
- 13
- Cord Length:
- 15 ft
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Volts:
- 230V