115V Preassembled Simplex Package System
Pit Plus™ 115V Preassembled Simplex Package System
Product Details
Product Details
- Includes sewage ejector pump for handling liquid and solid waste materials up to 2" diameter
- Basin material is polyethylene basin and pump housing material is cast iron
- Ribs for added strength
- Larger capacity basin extends pump life by reducing pump cycles
- Molded torque stops in bottom of basin to locate and secure pump
- Basin has anti-floatation collar and 360° molded handle for ease of transportation and installation
- Schedule 90 PVC discharge nipple with pre-drilled air-bleed hole
Specifications
- AMP:
- 12
- Collection:
- Pit Plus™
- Depth:
- 25 in
- Discharge:
- 2 in
- Flow Rate:
- 120 gpm
- Horsepower:
- 1/2 hp
- Length:
- 25 ft
- Material:
- Cast Iron
- Maximum Temperature:
- 140
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 24 in