120V Indoor or Outdoor High Water Alarm
120V Indoor or Outdoor High Water Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Type 3R water-tight thermoplastic enclosure
- Mechanical float switch with 15 ft (4.6 m) cable
- Alarm has red warning light, horn with silence switch, and test button
- Includes pre-mounted terminal block so enclosure can also be used as a junction box
- UL and CSA listed
- Temperature rated: up to 130° F (54.4° C)
Specifications
- Height:
- 8-1/2 in
- Length:
- 4-13/20 in
- Phase:
- Single Phase
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 3 in