This product requires certification to purchase.

10 ft. 1/3 hp 115V Plastic Sewage Pump System

You last purchased this on
 
Little Giant

10 ft. 1/3 hp 115V Plastic Sewage Pump System

  • Fast #
  • Part #L506055
  • Item #109407
  • Manufacturer Part #506055
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

10 ft. 1/3 hp 115V Plastic Sewage Pump System

  • Fast #
  • Part #L506055
  • Item #109407
  • Manufacturer Part #506055
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pre assembled for easy installation
  • Easy to remove filter trap
  • Switch activates on between 7" and 10" of water
  • Disengages when the water level is between 1" and 4"
  • Off Level: 1" to 4"
  • Requires Certification

Specifications

AMP:
5
Built-In Grinder:
No
Cord Length:
10 ft
Depth:
14-1/2 in
Discharge:
1-1/2 in
Flow Rate:
46 gpm
Height:
16-17/100 in
Horsepower:
1/3 hp
Impeller:
Nylon
Length:
16-17/100 in
Material:
Plastic
Material Type:
Glass-Filled Polypropylene
Maximum Feet of Head:
18
Power Source:
Electric
Product Type:
Sewage Pump System
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Motor Type:
Shaded Pole
VA Cat 60 Hz:
115
Volts:
115V
Watts:
720 W
Weight:
26 lb
Width:
10-63/100 in