1/6 HP 115V Cast Iron Submersible Sump Pump with 5 gal Tank
Drainosaur® 1/6 HP 115V Cast Iron Submersible Sump Pump with 5 gal Tank
Product Details
Product Details
- 5 gallon polypropylene, lightweight, corrosion-resistant basin
- Cover designed with O-rings for water tight seal
- Pre-assembled, ready to install
- IAPMO Certified
- 1/6 hp pump
- Piggyback diaphragm switch
- 10' Cord Length
Specifications
- AMP:
- 5
- Automatic Shut-Off:
- Yes
- Collection:
- Drainosaur®
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 16-8/47 in
- Horsepower:
- 1/6 hp
- Impeller:
- Nylon
- Length:
- 16-17/100 in
- Maximum Feet of Head:
- 21
- Pressure - Maximum:
- 9.1 psi
- Product Type:
- Submersible
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Turn On/Turn Off Levels:
- Turn-on 9 in/Turn-off 4 in
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 380 W
- Weight:
- 19 lb
- Width:
- 10-63/100 in