This product requires certification to purchase.

115V Condensate Removal Pump

You last purchased this on
 
Little Giant

VCC-20 Series 115V Condensate Removal Pump

  • Fast #
  • Part #L554201101
  • Item #9674764
  • Manufacturer Part #554201101
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

VCC-20 Series 115V Condensate Removal Pump

  • Fast #
  • Part #L554201101
  • Item #9674764
  • Manufacturer Part #554201101
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High performance motor
  • Low profile for limited space applications
  • Removable check valve
  • Thermal overload protection
  • Safety switch
  • Requires Certification

Specifications

AMP:
1.5
Collection:
VCC-20 Series
Cord Length:
6 ft
Discharge:
3/8 in
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Flow Rate:
80 gph
Height:
5-9/100 in
Horsepower:
1/30 hp
Impeller:
Polypropylene
Length:
12 in
Maximum Feet of Head:
20
Power Source:
Electric
Pump Application:
Furnaces
Pump Body Material:
ABS
UL Listed:
No
Volts:
115V
Watts:
93 W
Width:
5 in