This product requires certification to purchase.

115V Condensate Removal Pump with Tubing

You last purchased this on
 
Little Giant

VCMA-15 Series 115V Condensate Removal Pump with Tubing

  • Fast #
  • Part #L554411
  • Item #1095719
  • Manufacturer Part #554411
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

VCMA-15 Series 115V Condensate Removal Pump with Tubing

  • Fast #
  • Part #L554411
  • Item #1095719
  • Manufacturer Part #554411
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes 20' of 3/8" ID tubing
  • High performance 1/50 hp motor
  • ABS tank, motor cover, and volute
  • Tank capacity: 1/2 gallon
  • Stainless steel shaft
  • Snap-action switch
  • Removable 3/8" barbed check valve
  • Drain holes: 3 inlet
  • Requires Certification

Specifications

AMP:
1
Collection:
VCMA-15 Series
Cord Length:
6 ft
Discharge:
3/8 in
Discharge Pressure:
6.5
Flow Rate:
65 gph
Height:
7 in
Horsepower:
1/50 hp
Impeller:
Polypropylene
Length:
10-3/10 in
Material:
Plastic
Material Type:
ABS
Maximum Feet of Head:
15
Maximum Temperature:
140
Power Source:
Electric
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Application:
Water Treatment
Pump Body Material:
ABS
Volts:
115V
Watts:
60 W
Width:
5 in