This product requires certification to purchase.

230V Condensate Removal Pump

You last purchased this on
 
Little Giant

VCMA Series 230V Condensate Removal Pump

  • Fast #
  • Part #L554621
  • Item #10353888
  • Manufacturer Part #554621
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

VCMA Series 230V Condensate Removal Pump

  • Fast #
  • Part #L554621
  • Item #10353888
  • Manufacturer Part #554621
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • External test/run lever
  • Slim footprint
  • Vertical centrifugal pump design
  • Stainless steel motor shaft
  • 3/8" O.D. barbed 1/4-turn quick release, locking discharge adapter with built-in check valve
  • Rubber feet for vibration/noise dampening
  • Recessed tank sump
  • Oil resistant tank and check valve
  • Thermally protected, fan cooled motor
  • 6', 3-conductor cable with grounded 3-prong plug
  • Requires Certification

Specifications

AMP:
1.5
Collection:
VCMA Series
Cord Length:
6 ft
Discharge:
19/50 in
Flow Rate:
1.33 gpm
Height:
6-1/2 in
Horsepower:
1/30 hp
Impeller:
Glass-Filled Polypropylene
Length:
10-1/5 in
Maximum Temperature:
140
Volts:
230V
Watts:
75 W
Width:
4-4/5 in