This product requires certification to purchase.

115V Condensate Removal Pump

This product has been replaced by

VCMA-20ULS-PRO 115V
Little Giant 115V Condensate Removal Pump with Safety Switch
Manufacturer Part #554630
You last purchased this on
 
Little Giant

VCMX Series 115V Condensate Removal Pump

  • Fast #
  • Part #L554530
  • Item #3700915
  • Manufacturer Part #554530
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

VCMA-20ULS-PRO 115V
Little Giant 115V Condensate Removal Pump with Safety Switch
Manufacturer Part #554630
Little Giant

VCMX Series 115V Condensate Removal Pump

  • Fast #
  • Part #L554530
  • Item #3700915
  • Manufacturer Part #554530
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • External test/run lever
  • Slim footprint
  • Automatic start and stop operation
  • Includes quick install wall mount bracket
  • Rubber feet for vibration/noise dampening
  • Recessed tank sump
  • Thermally protected fan cooled motor
  • Oil resistant tank and check valve
  • Requires Certification

Specifications

AMP:
1.5
Collection:
VCMX Series
Cord Length:
6 ft
Discharge:
3/8 in
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Flow Rate:
84 gph
Height:
6-1/2 in
Horsepower:
1/30 hp
Impeller:
Polypropylene
Length:
10-1/5 in
Maximum Feet of Head:
21
Power Source:
Electric
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Pump Application:
Furnaces
Pump Body Material:
ABS
Pump Mounting:
Vertical
UL Listed:
No
Volts:
115V
Watts:
93 W
Width:
4-4/5 in