20 in. LDPE Flat Bag Case of 1000
20 in. LDPE Flat Bag Case of 1000
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- LDPE bags are the most common packaging and storage solution
- Made from seamless tubing with no slits or side seals that can rip
- Packaged in dispenser packs of 100 for cleanliness and convenience
- Meet FDA requirements for use in food applications
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- LDPE
- Package Quantity:
- Case of 1000
- Product Type:
- Flat Bag
- Thickness:
- 1.5 mil