20 x 24 in. 1.5 mil LDPE Flat Bag (Case of 500)
20 x 24 in. 1.5 mil LDPE Flat Bag (Case of 500)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Poly bag
- Color: clear
- Dimensions: 20 in. x 24 in.
- LDPE bags are the most common packaging and storage solution
- Made from seamless tubing with no slits or side seals that can rip
- Meet FDA requirements for use in food applications
Specifications
- Application:
- Foodservice, Healthcare, Industrial
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- LDPE
- Package Quantity:
- Case of 500
- Product Type:
- Flat Bag
- Thickness:
- 1.5 mil