This product requires certification to purchase.

20X1450 3 MIL LD POLY TUBING RL

You last purchased this on
 
LK Packaging

20X1450 3 MIL LD POLY TUBING RL

  • Fast #
  • Part #ET220030
  • Item #9549471
  • Manufacturer Part #T2-20030
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
LK Packaging

20X1450 3 MIL LD POLY TUBING RL

  • Fast #
  • Part #ET220030
  • Item #9549471
  • Manufacturer Part #T2-20030
3.6 out of 5 Customer Rating

X Points
per ROLL

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Poly tubing
  • Color: Clear
  • Dimensions: 20" x 1450'
  • Excellent for packaging products of varying lengths
  • Treated to allow for printing
  • 100% virgin low density polyethylene meets FDA requirements for food use
  • Supplied on 12" diameter rolls (3" core)
  • Requires Certification

Specifications

Color Finish Name:
Clear
Length:
1450 ft
Material:
Plastic
Material Type:
LDPE
Width:
20 in