18 x 3 in. 16 ga 9- Hole Stud Protective
18 x 3 in. 16 ga 9- Hole Stud Protective
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 3" wide x 18" long 16 gauge stud protection with 9 holes
Documents
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 18 in
- Product Type:
- Stud Protector
- Width:
- 3 in