This product requires certification to purchase.

6 in. Ceiling Radiation Damper Mounted 90 Degree Boot

You last purchased this on
 
Lloyd Industries

6 in. Ceiling Radiation Damper Mounted 90 Degree Boot

  • Fast #
  • Part #L50CRD95BT1046
  • Item #7310249
  • Manufacturer Part #50CRD95BT1046
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lloyd Industries

6 in. Ceiling Radiation Damper Mounted 90 Degree Boot

  • Fast #
  • Part #L50CRD95BT1046
  • Item #7310249
  • Manufacturer Part #50CRD95BT1046
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • CRD-50-95-BT /CRD-50-EA-95-BT contains a 3-hour rated damper, 90° boot, and round collar assembly for 1-Hour rated partitions
  • The damper is UL fire rated for ceiling/floor and ceiling/roof assemblies L528, L558, L562, L563, L574, L585, P533, P544, P545 and P547
  • Fusible link (165°F standard) (optional temperatures available-212°F)
  • Damper blades 22 gauge galvanized steel
  • Roll formed frame 22 gauge galvanized steel
  • Ceramic fiber with fiberglass cover (sizes over 80 sq/in)
  • Standard 1/2" deep plaster flange
  • Standard 1" wide flanges (4) sides
  • Round type "CR’ collar
  • Exterior wrapped foil faced fiberglass R-6 insulation-field installed
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
6 in
Gauge (metal):
30 ga
Height:
4 in
Material:
Fiberglass, Steel
Product Type:
Boot with Radiator Damper
Width:
10 in
With Damper:
Yes