This product requires certification to purchase.

8 x 8 x 1 in. Double Cam Lock

You last purchased this on
 
Lloyd Industries

8 x 8 x 1 in. Double Cam Lock

  • Fast #
  • Part #L65CAD8X8
  • Item #4923781
  • Manufacturer Part #65CAD8X8
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lloyd Industries

8 x 8 x 1 in. Double Cam Lock

  • Fast #
  • Part #L65CAD8X8
  • Item #4923781
  • Manufacturer Part #65CAD8X8
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
8 in
Length:
8 in
Width:
1 in