3/8 in. Tube Connector Kit for Roytronic 300, 400 and 700 Series Metering Pumps
3/8 in. Tube Connector Kit for Roytronic 300, 400 and 700 Series Metering Pumps
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- LMI tubing connection kit 3/8" OD
Documents
Specifications
- Brand Model Compatibility:
- LE-20PBA, LE-66PBA, LE-76PBA, LE-86PBA
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- NSF Certified:
- No
- Product Type:
- Tube Connector
- UL Listed:
- No