Chemical Metering Pump
Chemical Metering Pump
Product Details
Product Details
Specifications
- Connection Type:
- OD Tube
- Energy Star Compliant:
- No
- Flow Rate:
- 2 gpm
- Height:
- 10-9/20 in
- IAPMO Listed:
- No
- NEMA:
- NEMA 4X/IP 65
- NSF:
- NSF 50, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 70 psi
- Product Type:
- Circulator Pump
- UL Listed:
- Yes
- Volts:
- 115/230V
- Width:
- 4-31/50 in