for Liquid Metronics 300, 400 and 700 Pumps
for Liquid Metronics 300, 400 and 700 Pumps
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- LMI tubing connection kit 1/4" OD
Documents
Specifications
- Brand Model Compatibility:
- LE-20PBA, LE-66PBA, LE-76PBA, LE-86PBA
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Product Type:
- Tube Connector
- UL Listed:
- No