0.9 High Viscosity Acrylic Head for 86HV Metering Pump
LMI 0.9 High Viscosity Acrylic Head for 86HV Metering Pump
Product Details
Product Details
- LMI head Acrylic high-viscosity 0.9
Specifications
- Brand Model Compatibility:
- 86HV Metering Pump
- Collection:
- LMI
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Product Type:
- High Viscosity Acrylic Head
- UL Listed:
- No