This product requires certification to purchase.

1/2 in. MNPT PVC Discharge Valve Assembly for LE-24 Metering Pump

You last purchased this on
 
LMI

LMI 1/2 in. MNPT PVC Discharge Valve Assembly for LE-24 Metering Pump

  • Fast #
  • Part #L26019
  • Item #7026457
  • Manufacturer Part #26019
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
LMI

LMI 1/2 in. MNPT PVC Discharge Valve Assembly for LE-24 Metering Pump

  • Fast #
  • Part #L26019
  • Item #7026457
  • Manufacturer Part #26019
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • LMI discharge valve PVC 1/2" MNPT Non-LiquiPro
  • Requires Certification

Specifications

Brand Model Compatibility:
LE-24 Metering Pump
Collection:
LMI
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Plastic
Material Type:
PVC
Product Type:
Discharge Valve Assembly
UL Listed:
No