This product requires certification to purchase.

3.0 High Viscosity Polypropylene Head for 25HV Metering Pump

You last purchased this on
 
LMI

LMI 3.0 High Viscosity Polypropylene Head for 25HV Metering Pump

  • Fast #
  • Part #L106813
  • Item #7026474
  • Manufacturer Part #10681-3
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
LMI

LMI 3.0 High Viscosity Polypropylene Head for 25HV Metering Pump

  • Fast #
  • Part #L106813
  • Item #7026474
  • Manufacturer Part #10681-3
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • LMI head Polypropylene high-viscosity 3.0 Non-LiquiPro
  • Requires Certification

Specifications

Brand Model Compatibility:
25HV Metering Pump
Collection:
LMI
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Product Type:
High Viscosity Polypropylene Head
UL Listed:
No